Free Shipping : For every order of $350 or more with the promo code : FREESHIP

CONTACT OL SPRAY 200 ML

893.60 - UNSPSC 47131821
CONTACT OL SPRAY (USE 890.101101) CONTACT OL SPRAY (USE 890.101101)
CONTACT OL SPRAY (USE 890.101101)

Delivery

No stock for delivery. -

Removes oxide and sulphide deposits, residue, resin, or dirt from electrical contacts. Eliminates crackling noises and current leakage. Halogen-free.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 4:26 AM.

Product Details

Attribute Value
Contents 200 ml
EAN 4045989518715

Benefits & Advantage

Cleaning agent for electrical contacts
Will clean all kinds of electrical contacts
Removes oxide and sulphide layers, resin, oil and dirt
Eliminates high resistance
Eliminates crackling noises immediately
Does not affect usual construction materials
Contact OL must have dried off completely before the electrical system can be put back into operation!

Applications

For all types of electrical contacts.
Compatible with most construction materials.

Instructions

Spray lightly on the contacts.
Insert contacts several times to clean or use a soft abrasive.
Test for plastics compatability.
Do not apply when the power is on.
Allow solvent to evaporate completely before restoring power.

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Is Often Bought With

You Might Also Like

Review(s)

2021-09-27
PARFAIT
2021-06-09
bon rendement
2021-05-17
great product
2020-11-03
excellent
2020-10-15
great product
2020-07-16
great working product